Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In
Mfr # 40.032
Zoro # G5099403
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 3/8 in NPTF - Outlet 3/8 in NPTM
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 40.032
- Zoro # G5099403
- UPC # 638264994874
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 3/8 in NPTF - Outlet 3/8 in NPTM |
Body Dia. | 1.77" |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Stationary Port Thread Size | 3/8 in |
Body Diameter | 1.77 in |
Rotating Shaft Thread Size | 3/8 in |
Shaft Thread Length | 15/32 in |
Overall Length | 1.77 in |
Overall Width | 1.26 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 200 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (113973)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/4" (FS-7880-1-1/4 E/G)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- ZORO SELECT 1/2" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-081)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, Coupl, DKS, Metric x F x NPTF (70.154)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65007-0808-01)
- Mosmatic Rotary Unions & Swivel Joints