Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, WDG, NPTF x Male, 3/8 x 1/4In
Mfr # 40.019
Zoro # G5099394
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet G1/4 in M - Outlet 3/8 in NPTF
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 40.019
- Zoro # G5099394
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet G1/4 in M - Outlet 3/8 in NPTF |
Body Dia. | 1.26 in |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Body Diameter | 1.77 in |
Overall Width | 1.26 in |
Shaft Thread Length | 7/16 in |
Overall Length | 1.77 in |
Stationary Port Thread Size | 3/8 in |
Rotating Shaft Thread Size | 1/4 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005207)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- ZORO SELECT Female BSPT x Female BSPT Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD7)
- APOLLO EXPANSION PEX 1/2 in. Chrome-Plated Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Angle Stop Valve (EPXVA1214C)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- MOSMATIC Rotary Union, ISO 9001, DYCI Swivel (55.063)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- Mosmatic Fittings