Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In
Mfr # 43.363
Zoro # G5099281
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 1/2 in NPTF - Outlet 1/2 in NPTM
- Rotation Manual Rotation
- Flow Single
- Max. Speed 200 rpm
- Body Dia. 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 43.363
- Zoro # G5099281
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 1/2 in NPTF - Outlet 1/2 in NPTM |
Body Dia. | 1.77" |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Overall Width | 1.26 in |
Shaft Thread Length | 19/32 in |
Rotating Shaft Thread Size | 1/2 in |
Stationary Port Thread Size | 1/2 in |
Body Diameter | 1.77 in |
Overall Length | 1.77 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 200 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RB100-075)
- LARSEN SUPPLY CO Moen0333 H/C Deck Stem (S-441-3)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- Mosmatic Rotary Unions & Swivel Joints