Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In
Mfr # 43.262
Zoro # G5099342
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 3/8 in NPTF - Outlet 3/8 in NPTM
- Rotation Manual Rotation
- Flow Single
- Max. Speed 200 RPM
- Body Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 43.262
- Zoro # G5099342
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 3/8 in NPTF - Outlet 3/8 in NPTM |
Body Dia. | 1.26 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Overall Length | 1.77 in |
Overall Width | 1.26 in |
Stationary Port Thread Size | 3/8 in |
Body Diameter | 1.77 in |
Rotating Shaft Thread Size | 3/8 in |
Shaft Thread Length | 7/16 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 200 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 2 1/2"Pipe, Steel (502003342)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Oil Rubbed Bronze Finish (581B10B)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10398)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- Mosmatic Rotary Unions & Swivel Joints