Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, WDB Swivel, 30 RPM
Mfr # 43.251
Zoro # G1873606
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 1/4 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 43.251
- Zoro # G1873606
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 1/4 in (M)NPTM |
Body Dia. | 1.89 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Body Diameter | 1.89 in |
Overall Width | 1.26 in |
Shaft Thread Length | 25/64 in |
Stationary Port Thread Size | 1/4 in |
Overall Length | 1.77 in |
Rotating Shaft Thread Size | 1/4 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- ROBERTSHAW Regulator Kit, LP Gas (1751-013)
- A.O. SMITH 9004428115 Thermostat 5 Screw (9004428115)
- OLYMPIA FAUCETS Ceramic Stem-Cold (OP-340004C)
- MOSMATIC Rotary Union, ISO 9001, WDRS Swivel, Single (41.261)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- DUFF-NORTON Rotary Union, 2.38" dia., NPT, Cast Iron (730396C)
- Mosmatic Rotary Unions & Swivel Joints