Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, Self Rotating, WDG Swivel
Mfr # 40.021
Zoro # G1873667
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 1/4 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 40.021
- Zoro # G1873667
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 1/4 in (M)NPTM |
Body Dia. | 1.77 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Shaft Thread Length | 15/32 in |
Overall Width | 1.26 in |
Rotating Shaft Thread Size | 1/4 in |
Stationary Port Thread Size | 1/4 in |
Overall Length | 1.77 in |
Body Diameter | 1.77 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 200 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend (1PNK7)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- DORMONT Gas Swivel Fitting (SM50)
- ALPHA METALS Solder Plumbers Kit 6Oz (53949)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- Mosmatic Fittings