Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, Self Rotating, 2000 RPM
Mfr # 38.363
Zoro # G1873685
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 3/8 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 38.363
- Zoro # G1873685
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 3/8 in (M)NPTM |
Body Dia. | 1.4 in |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Overall Length | 3.3 in |
Shaft Thread Length | 15/32 in |
Body Diameter | 1.4 in |
Rotating Shaft Thread Size | 3/8 in |
Stationary Port Thread Size | 1/4 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 3.3 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Ceramic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- LEGEND VALVE 3/4" S-401 NO LEAD GATE VALVE (104-404NL)
- LEGEND VALVE 2" T-574 BLACK DIELECTRIC (301-338)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- Mosmatic Fittings