Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTM X NPTF, Single, 30 RPM
Mfr # 32.854
Zoro # G1873807
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (M)NPTM x 1/2 in (F)NPTF
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 32.854
- Zoro # G1873807
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (M)NPTM x 1/2 in (F)NPTF |
Body Dia. | 1.06 in |
Nominal Width | 3/8 in |
Pipe Size (Fittings) | 3/8" x 1/2" |
Pipe Size - Pipe Fitting | 3/8" x 1/2" |
Body Diameter | 1.06 in |
Overall Width | 0.38 in |
Overall Length | 2.87 in |
Rotating Shaft Thread Size | 1/2 in |
Shaft Thread Length | 1 1/16 in |
Stationary Port Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.87 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished nickel 30" towel bar only (DN9830NL)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (5P588)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- ZORO SELECT Tee, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (TEE038)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- MOSMATIC Rotary Union, Coupl, DKS, Metric x F x NPTF (70.154)
- DEUBLIN RotaryUnionElbow1/4NPT (250-043)
- Mosmatic Fittings