Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X NPTM, WDC Swivel
Mfr # 43.353
Zoro # G1873588
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in '(F)NPTF x 1/2 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 43.353
- Zoro # G1873588
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/2 in '(F)NPTF x 1/2 in (M)NPTM |
Body Dia. | 1.77" |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Overall Width | 1.26 in |
Overall Length | 1.77 in |
Body Diameter | 1.77 in |
Stationary Port Thread Size | 1/2 in |
Shaft Thread Length | 19/32 in |
Rotating Shaft Thread Size | 1/2 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- RIDGID 3/4" Standard Jaw for ProPress (76657)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090506000 IP)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- DIXON Hammer Union, 206 Series, 2" (HU206200)
- Mosmatic Rotary Unions & Swivel Joints