Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X NPTM, Single, 30 RPM
Mfr # 40.031
Zoro # G1873649
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (F)NPTF x 1/4 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 40.031
- Zoro # G1873649
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (F)NPTF x 1/4 in (M)NPTM |
Body Dia. | 1.77" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Overall Width | 1.26 in |
Body Diameter | 1.77 in |
Overall Length | 1.77 in |
Rotating Shaft Thread Size | 1/4 in |
Shaft Thread Length | 15/32 in |
Stationary Port Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 200 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 1.77 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-541 SILLCOCK (107-184)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- RUBBERMAID COMMERCIAL Auto Flush Side-Mount Toilet Flushing System, Polished Chrome (FG401187A)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, ISO 9001, WDRS Swivel, Single (41.261)
- Mosmatic Fittings