Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM
Mfr # 34.854
Zoro # G1873761
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in (F)NPTF x 3/4 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 34.854
- Zoro # G1873761
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/4 in (F)NPTF x 3/4 in (M)NPTM |
Body Dia. | 1.97 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Body Diameter | 1.97 in |
Shaft Thread Length | 5/8 in |
Rotating Shaft Thread Size | 3/4 in |
Overall Length | 3.46 in |
Stationary Port Thread Size | 3/4 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.46 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Welded SS Blind Flange (4381005070)
- SMITH-COOPER Union, 1/2", 125, Brz Nl (4385008470)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- Mosmatic Rotary Unions & Swivel Joints