Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X NPTM, DYF Swivel
Mfr # 58.153
Zoro # G1873527
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (F)NPTF x 3/8 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 58.153
- Zoro # G1873527
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (F)NPTF x 3/8 in (M)NPTM |
Body Dia. | 2.36 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Body Diameter | 2.36 in |
Shaft Thread Length | 15/32 in |
Overall Length | 4.29 in |
Rotating Shaft Thread Size | 3/8 in |
Stationary Port Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 4.29 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100318)
- KOHLER Piston Assembly (1151752)
- ZORO SELECT 3/4" MNPT x FNPT 316 SS Street Elbow (60SE113N034)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- Mosmatic Fittings