Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X NPTF, ISO 9001
Mfr # 30.054
Zoro # G1873895
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 3/8 in (F)NPTF
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 30.054
- Zoro # G1873895
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 3/8 in (F)NPTF |
Body Dia. | 0.86 in |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Stationary Port Thread Size | 1/4 in |
Body Diameter | 0.86 in |
Shaft Thread Length | 7/8 in |
Rotating Shaft Thread Size | 3/8 in |
Overall Length | 2.63 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.63 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- CHICAGO FAUCET Manual 8" Mount, Service Sink Faucet, Chrome plated (527-GN2AE1ABCP)
- ZORO SELECT 2" Polypropylene Cam Arm Lock (SL-2G)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 2"L (ZUSA-PF-2673)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, Coupl, DKS, Metric x F x NPTF (70.154)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- Mosmatic Fittings