Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X BSPPM, DYL Swivel
Mfr # 56.163
Zoro # G1873545
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (F)NPTF x 3/8 in (M)BSPPM
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 56.163
- Zoro # G1873545
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (F)NPTF x 3/8 in (M)BSPPM |
Body Dia. | 0.98 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Body Diameter | 0.98 in |
Stationary Port Thread Size | 3/8 in |
Rotating Shaft Thread Size | 3/8 in |
Shaft Thread Length | 25/64 in |
Overall Length | 3.14 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.14 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-9000S-6p-17106)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2970)
- JONES STEPHENS Bronze Tee, Lead Free, 3/4" (B74085LF)
- AMERICAN STANDARD Cadet3 Tank Cover For 4021 White (735121-400.020)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- Mosmatic Fittings