Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X BSPPM, DTY Swivel
Mfr # 59.463
Zoro # G1873518
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (F)NPTF x 3/8 in (M)BSPPM
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 59.463
- Zoro # G1873518
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (F)NPTF x 3/8 in (M)BSPPM |
Body Dia. | 2.36 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Stationary Port Thread Size | 3/8 in |
Rotating Shaft Thread Size | 3/8 in |
Overall Length | 4.29 in |
Shaft Thread Length | 15/32 in |
Body Diameter | 2.36 in |
Description
Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 4.29 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- WATTS Relief valve (3/4 174A 125 FS)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 4 in, Male Adapter x MNPT, Brass, Domestic (400-F-BR)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- Mosmatic Rotary Unions & Swivel Joints