Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, NPTF X BSPPM, 2000 RPM
Mfr # 57.063
Zoro # G1873536
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 3/8 in (M)BSPPM
- Rotation Self Rotating
- Flow Single
- Max. Speed 2000 rpm
- Body Dia. 1.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 57.063
- Zoro # G1873536
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 3/8 in (M)BSPPM |
Body Dia. | 1.34" |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Stationary Port Thread Size | 1/4 in |
Overall Length | 3.14 in |
Rotating Shaft Thread Size | 3/8 in |
Shaft Thread Length | 25/64 in |
Body Diameter | 1.34 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.14 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, Carbon Steel (R7H4100-PP)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-CP)
- LEGRIS Push-to-Connect Wye Union, 6mm Tube Size, Nylon, Black, 10 PK (3140 06 00)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- Mosmatic Fittings