Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, ISO 9001, WDRS Swivel, Single
Mfr # 41.261
Zoro # G1873630
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in (F)NPTF x 1/2 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 150 RPM
- Body Dia. 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 41.261
- Zoro # G1873630
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/2 in (F)NPTF x 1/2 in (M)NPTM |
Body Dia. | 1.77 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Shaft Thread Length | 19/32 in |
Overall Length | 4.33 in |
Body Diameter | 1.77 in |
Stationary Port Thread Size | 1/2 in |
Rotating Shaft Thread Size | 1/2 in |
Description
Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 180 Degrees F, Maximum Speed 150 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 4.33 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-3-7-304)
- BRADLEY Straight Repair Actuator Assembly (S65-168)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- Mosmatic Rotary Unions & Swivel Joints