Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, ISO 9001, DYCI Swivel
Mfr # 55.063
Zoro # G1873579
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in (F)NPTF x 3/8 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 2000 rpm
- Body Dia. 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 55.063
- Zoro # G1873579
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/4 in (F)NPTF x 3/8 in (M)NPTM |
Body Dia. | 2.36" |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Shaft Thread Length | 15/32 in |
Overall Length | 3.74 in |
Body Diameter | 2.36 in |
Rotating Shaft Thread Size | 3/8 in |
Stationary Port Thread Size | 1/4 in |
Description
Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.74 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS VACUUM HOSE 1-1/4"" X 50' (PH158114050R)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/8" ID x 3/4" OD x 100' (PVC58-34ANA)
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, Welded (T4BNF04)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (EL038-90)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, ISO 9001, WDRS Swivel, Single (41.261)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MOSMATIC Rotary Union, M22x1.5M x NPTM, ISO 9001 (52.273)
- Mosmatic Rotary Unions & Swivel Joints