Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DYT Swivel, NPTF xMale, 3/8In
Mfr # 59.163
Zoro # G5099272
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 59.163
- Zoro # G5099272
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in F Inlet - Outlet G3/8 in Male |
Body Dia. | 2.36 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Stationary Port Thread Size | 3/8 in |
Overall Length | 4.29 in |
Shaft Thread Length | 15/32 in |
Body Diameter | 2.36 in |
Rotating Shaft Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 4.29 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS 45 Degree Elbow (404E111N018)
- APOLLO VALVES Fitting Pex 1/2 Brs Elbow 10Pk (APXE121210PK)
- VIEGA Adapter (84300)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, NPTF X NPTM, ISO 9001, 30 RPM (34.854)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MOSMATIC Rotary Union, Coupl, DKS, Metric x F x NPTF (70.154)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- Mosmatic Rotary Unions & Swivel Joints