Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DYCI, NPTF x Male, 3/8In
Mfr # 55.163
Zoro # G5131217
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 55.163
- Zoro # G5131217
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in F Inlet - Outlet G3/8 in Male |
Body Dia. | 2.36 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Body Diameter | 2.36 in |
Rotating Shaft Thread Size | 3/8 in |
Stationary Port Thread Size | 3/8 in |
Shaft Thread Length | 15/32 in |
Overall Length | 3.74 in |
Description
Rotary Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Material Grade 304, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.74 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H (DB10)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87806)
- LEGEND VALVE 1" NL F1807 PEX x INSERT ADPTE (460-805NL)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-04-04-SS)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- Mosmatic Rotary Unions & Swivel Joints