Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DXG Swivel, NPTF xMale, 3/8In
Mfr # 37.163
Zoro # G5098606
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation Self Rotating
- Flow Single
- Max. Speed 2,000 RPM
- Body Dia. 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 37.163
- Zoro # G5098606
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in F Inlet - Outlet G3/8 in Male |
Body Dia. | 2.36 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Rotating Shaft Thread Size | 3/8 in |
Body Diameter | 1.34 in |
Overall Width | 1.61 in |
Stationary Port Thread Size | 3/8 in |
Shaft Thread Length | 25/64 in |
Overall Length | 3.14 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 2000 RPM, Minimum Operating Temperature 40 Degrees F, Number of Passages 1, Overall Length 3.14 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Ceramic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MOSMATIC Rotary Union, Self Rotating, WDG Swivel (40.021)
- MOSMATIC Rotary Union, NPTF X NPTM, DYF Swivel (58.153)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65007-0606-01)
- Mosmatic Rotary Unions & Swivel Joints