Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In
Mfr # 32.864
Zoro # G5131226
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 1/2 in NPTM - Outlet 1/2 in NPTF
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 32.864
- Zoro # G5131226
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 1/2 in NPTM - Outlet 1/2 in NPTF |
Body Dia. | 0.94 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Overall Length | 3.03 in |
Rotating Shaft Thread Size | 1/2 in |
Body Diameter | 1.06 in |
Stationary Port Thread Size | 1/2 in |
Shaft Thread Length | 1 1/16 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.03 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Lt700p 5 Micron Filter, PK 8 (WX-L29J-8)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White (417120)
- HAM-LET 1/2" Compression x MNPT SS Male Connector Elbow (769L SS 1/2 X 1/2)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- MOSMATIC Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In (30.051)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- Mosmatic Rotary Unions & Swivel Joints