Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGV Swivel, NPTF, 3/8In
Mfr # 32.569
Zoro # G5099473
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 3/8 in NPTF - Outlet 3/8 in NPTF
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 32.569
- Zoro # G5099473
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 3/8 in NPTF - Outlet 3/8 in NPTF |
Body Dia. | 0.94 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Stationary Port Thread Size | 3/8 in |
Body Diameter | 0.94 in |
Overall Length | 2.87 in |
Shaft Thread Length | 7/8 in |
Rotating Shaft Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.87 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D. x 18'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-18B)
- KOHLER Cover, Toilet, 1-Pc (88497-0)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x CTS Union Solvent Weld (CPVCU12)
- ACORN CONTROLS Direct Acting Assembly (2563-000-002)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- Mosmatic Fittings