Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In
Mfr # 32.926
Zoro # G5099482
original price:
$87.39
15% off
new price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 3/4 in JICM - Outlet 3/4 in JICF
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 32.926
- Zoro # G5099482
- Country of Origin United States
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 3/4 in JICM - Outlet 3/4 in JICF |
Body Dia. | 0.94 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Stationary Port Thread Size | 3/8 in |
Shaft Thread Length | 1 in |
Overall Length | 2.71 in |
Body Diameter | 25.4 mm |
Rotating Shaft Thread Size | 3/4 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.71 in, Pipe Size Not Applicable, Rotating Shaft Connection Type JIC F, Rotating Shaft Thread Size 3/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Towel Ring Satin Nickel (YB8086SN)
- VINTAGE CC53302X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53302X)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 6mm Tube Size, Black (ZUSA-TF-PTC-466)
- MOSMATIC Rotary Union, NPTF x NPTM, DGL Swivel (31.153)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, NPTF X NPTM, DYF Swivel (58.153)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- Mosmatic Fittings