Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGS Swivel, NPTF xNPTM, 1/4In
Mfr # 30.051
Zoro # G5099297
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 1/4 in NPTF - Outlet 1/4 in NPTM
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 0.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 30.051
- Zoro # G5099297
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 1/4 in NPTF - Outlet 1/4 in NPTM |
Body Dia. | 0.86" |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Body Diameter | 0.86 in |
Stationary Port Thread Size | 1/4 in |
Overall Length | 2.32 in |
Rotating Shaft Thread Size | 1/4 in |
Shaft Thread Length | 43/64 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.32 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" Flanged Cast Iron Flange Union Class 125 (0308300409)
- PLUMB PAK Plastic Center Outlet Continuous Waste Direct Connect (130A-16WK)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- COLDER Inline Insert, Acetal, Straight-Through (PLC23004)
- MOSMATIC Rotary Union, DGV, JIC M x JIC F, 3/4x3/4In (32.926)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- Mosmatic Rotary Unions & Swivel Joints