Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGS Swivel, NPTF, 1/4In
Mfr # 30.052
Zoro # G5099376
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 1/4 in NPTF - Outlet 1/4 in NPTF
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 0.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 30.052
- Zoro # G5099376
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 1/4 in NPTF - Outlet 1/4 in NPTF |
Body Dia. | 0.86" |
Pipe Size (Fittings) | 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Stationary Port Thread Size | 1/4 in |
Body Diameter | 0.86 in |
Rotating Shaft Thread Size | 1/4 in |
Overall Length | 2.52 in |
Shaft Thread Length | 3/4 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.52 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTF, Rotating Shaft Thread Size 1/4 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (007130)
- AMERICAN STANDARD Mounting Kit for Faucet, Nut/Washer/Screw (M962411-0070A)
- CHURCH SEAT Church Seat 500EC 346 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Biscuit (500EC 346)
- COMPONENT HARDWARE Encore Brass Chrome Plated Pre Rinse Spray Valve 1.6GPM less Grip Retail Package (KL50-Y002-16Z)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- Mosmatic Rotary Unions & Swivel Joints