Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGS, NPTF x NPTM, 1/4x 3/8In
Mfr # 30.053
Zoro # G5099306
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Inlet 1/4 in NPTF - Outlet 3/8 in NPTM
- Rotation Manual Rotation
- Flow Single
- Max. Speed 30 RPM
- Body Dia. 0.86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 30.053
- Zoro # G5099306
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | Inlet 1/4 in NPTF - Outlet 3/8 in NPTM |
Body Dia. | 0.86 in |
Pipe Size (Fittings) | 1/4" x 3/8" |
Pipe Size - Pipe Fitting | 1/4" x 3/8" |
Shaft Thread Length | 3/4 in |
Stationary Port Thread Size | 1/4 in |
Rotating Shaft Thread Size | 3/8 in |
Body Diameter | 0.86 in |
Overall Length | 2.32 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.32 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- KOHLER Nut, 1/4 Od Tube (1042083)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- MOSMATIC Rotary Union, ISO 9001, 30 RPM (34.885)
- MOSMATIC Rotary Union, DYCI, NPTF x Male, 3/8In (55.163)
- MOSMATIC Rotary Union, DGS Swivel, FNPT xMNPT, 3/8In (30.153)
- MOSMATIC Rotary Union, DGE 90 Deg, NPTFx NPTM, 3/4In (34.874)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- MOSMATIC Rotary Union, WDBL Swivel, NPTFxNPTM, 3/8In (43.262)
- Mosmatic Fittings