Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In
Mfr # 31.163
Zoro # G5131201
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation Self Rotating
- Flow Single
- Max. Speed 1,000 RPM
- Body Dia. 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 31.163
- Zoro # G5131201
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in F Inlet - Outlet G3/8 in Male |
Body Dia. | 1.1 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Stationary Port Thread Size | 3/8 in |
Rotating Shaft Thread Size | 3/8 in |
Shaft Thread Length | 15/32 in |
Body Diameter | 0.98 in |
Overall Length | 2.59 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.59 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Adapter, Small (73064)
- ZORO SELECT Elbow, 45 deg, 3", 150,316, Thrd Heavy (4381034700)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNC02)
- JOHNS MANVILLE 5-1/2" x 48" L PVC Insulated Pipe Jacket (36665)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, NPTF X NPTF, WDE Swivel (43.458)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- Mosmatic Fittings