Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGG Swivel, Single
Mfr # 33.153
Zoro # G1873770
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in (F)NPTF x 3/8 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 1,000 RPM
- Body Dia. 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 33.153
- Zoro # G1873770
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in (F)NPTF x 3/8 in (M)NPTM |
Body Dia. | 1.34 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Shaft Thread Length | 15/32 in |
Body Diameter | 1.34 in |
Overall Length | 2.59 in |
Rotating Shaft Thread Size | 3/8 in |
Stationary Port Thread Size | 3/8 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.59 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-CP)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3632R-005C)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- MOSMATIC Rotary Union, NPTF X NPTF, ISO 9001, 30 RPM (32.557)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, NPTM X NPTM, ISO 9001, 30 RPM (32.551)
- Mosmatic Fittings