Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGG 90, NPTF x Male, 3/8In
Mfr # 33.463
Zoro # G5099245
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in F Inlet - Outlet G3/8 in Male
- Rotation Self Rotating
- Flow Single
- Max. Speed 1,000 RPM
- Body Dia. 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 33.463
- Zoro # G5099245
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 3/8 in F Inlet - Outlet G3/8 in Male |
Body Dia. | 0.98 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Shaft Thread Length | 25/64 in |
Rotating Shaft Thread Size | 3/8 in |
Overall Length | 2.75 in |
Stationary Port Thread Size | 3/8 in |
Body Diameter | 0.98 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Elbow, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 1000 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 2.75 in, Pipe Size Not Applicable, Rotating Shaft Connection Type G M, Rotating Shaft Thread Size 3/8 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 24VDC Solenoid Valve, 1/8", 24 VDC, 1 Station, Normally Closed (3923-04-A213)
- NIBCO Press Caps, 1/2 (9172650HPC)
- PFISTER Pfister Vlv C 49/31/531-Ser (900-0070)
- NIBCO 3/8" x 1/4" NOM C Copper Reducer (C600 3/8x1/4)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- MOSMATIC Rotary Union, Self Rotating, Single (40.022)
- MOSMATIC Rotary Union, NPTM X NPTM, SS, 30 RPM (32.563)
- MOSMATIC Rotary Union, DYT Swivel, NPTF xMale, 3/8In (59.163)
- MOSMATIC Rotary Union, DYCI Swivel, 2000 RPM (55.253)
- MOSMATIC Rotary Union, DGL Swivel, NPTF xNPTM, 3/8In (31.163)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/2In (32.864)
- Mosmatic Rotary Unions & Swivel Joints