Shop All Rotary Unions & Swivel Joints
Mosmatic
Rotary Union, DGE Swivel, 30 RPM
Mfr # 34.873
Zoro # G1873755
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in (F)NPTF x 1/2 in (M)NPTM
- Rotation Self Rotating
- Flow Single
- Max. Speed 30 rpm
- Body Dia. 1.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 34.873
- Zoro # G1873755
- Country of Origin Switzerland
- Category Rotary Unions & Swivel Joints
Dimensions
Size | 1/2 in (F)NPTF x 1/2 in (M)NPTM |
Body Dia. | 1.65" |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Rotating Shaft Thread Size | 1/2 in |
Shaft Thread Length | 19/32 in |
Overall Length | 3.58 in |
Body Diameter | 1.65 in |
Stationary Port Thread Size | 1/2 in |
Description
Rotary Union, Fitting Material Brass, Internal Fitting Material Stainless Steel, Fitting Material Finish Nickel-Plated, Internal Fitting Material Grade 304, Fitting Type Straight, Flow Direction Single-Flow, Maximum Operating Temperature 250 Degrees F, Maximum Speed 30 RPM, Minimum Operating Temperature Not Applicable, Number of Passages 1, Overall Length 3.58 in, Pipe Size Not Applicable, Rotating Shaft Connection Type NPTM, Rotating Shaft Thread Size 1/2 in, Seal Material Nitrile Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" MNPT Italian Brass Ball Valve (T-100FMN)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1-1/2 in Pipe Size (1WKU9)
- MILWAUKEE VALVE 4" Flanged Cast Iron Swing Check Valve (2974-M 4)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- MOSMATIC Rotary Union, NPTF X NPTM, WDE Swivel (43.453)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- MOSMATIC Rotary Union, WDCL Swivel, NPTFxNPTM, 1/2In (43.363)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65009-1212-01)
- Mosmatic Rotary Unions & Swivel Joints