Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner/Pressure Washer
Mfr # 81.556
Zoro # G5488187
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Max. Operating Pressure 4,000 psi
- Housing Material Stainless steel
- Max. Fluid Temp. 250 Degrees F
- Includes Adjustable Spray Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 81.556
- Zoro # G5488187
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 12 in |
Details
Item | Duct/Tank High Pressure Cleaner |
Inlet | 3/8 in NPTF |
Max. Operating Pressure | 4,000 psi |
Housing Material | Stainless steel |
Max. Fluid Temp. | 250 Degrees F |
Includes | Adjustable Spray Arms |
Description
Duct/Tank High Pressure Cleaner, Max. Operating Pressure 4,000 psi, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBAR Captivator Reusable Outdoor Fly Trap (100520214)
- BIFEN Bifen I/T (3/4gal) (82004432)
- DEER STOPPER Deer Repellent (DSC-032)
- FLAIR Equine Nasal Strips (6 pack) PURPLE (3080-PU-6PK)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- MOSMATIC Carwash Wand Holder (29.083)
- MOSMATIC DGVI Swivel, 1/2" NPTM x 1/2" NPTF (32.894)
- MOSMATIC Rotary Surface Cleaner with Handles (80.788)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.506)
- POULAN Gas Cap (530014347)
- Mosmatic Pressure Washer Parts