Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner/Pressure Washer
Mfr # 81.526
Zoro # G5488196
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Max. Fluid Temp. 250 Degrees F
- Housing Material Stainless steel
- Max. Operating Pressure 4,000 psi
- Includes Adjustable Spray Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 81.526
- Zoro # G5488196
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 6 in |
Details
Item | Duct/Tank High Pressure Cleaner |
Inlet | 3/8 in NPTF |
Max. Fluid Temp. | 250 Degrees F |
Housing Material | Stainless steel |
Max. Operating Pressure | 4,000 psi |
Includes | Adjustable Spray Arms |
Description
Duct/Tank High Pressure Cleaner, Max. Operating Pressure 4,000 psi, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- NATURE SPRING Gardening Foldable Kneeling Bench Foam Pad Stool with Tool Pouches/Handles for Planting and Weeding (845696VBT)
- A & I PRODUCTS Thermostat 2" x2" x2" (A-M811034)
- HI-RUN Riding Mower Tire, 16x6.5-8, 2 Ply, Turf (WD1043)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC DGVI Swivel, 1/2" NPTM x 1/2" NPTF (32.894)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.556)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.506)
- MI-T-M Detergent Injector Kit (70-0196)
- Mosmatic Pressure Washer Parts