Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner/Pressure Washer
Mfr # 81.506
Zoro # G5488205
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Max. Operating Pressure 4,000 psi
- Includes Adjustable Spray Arms
- Width 3 in
- Housing Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 81.506
- Zoro # G5488205
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 3 in |
Details
Item | Duct/Tank High Pressure Cleaner |
Inlet | 3/8 in NPTF |
Max. Operating Pressure | 4,000 psi |
Includes | Adjustable Spray Arms |
Housing Material | Stainless steel |
Max. Fluid Temp. | 250 Degrees F |
Description
Duct/Tank High Pressure Cleaner, Max. Operating Pressure 4,000 psi, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Canopy, 26 Ft. 7 In. X 18 Ft. (11C544)
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF (L988)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-PKG)
- TEEJET Tee Valve Manual Selector Control Valve (AA17L)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.506)
- MOSMATIC Rotary Surface Cleaner with Handles (78.260)
- MOSMATIC DGVI Swivel, 1/2" NPTM x 1/2" NPTF (32.894)
- MOSMATIC Rotary Surface Cleaner with Handles (80.771)
- MOSMATIC Rotary Surface Cleaner with Handles (80.788)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- A.R. NORTH AMERICA Pump, 4/4350 1450RPM (22145)
- Mosmatic Pressure Washer Parts