Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner/Pressure Washer
Mfr # 81.057
Zoro # G5488220
product price: $1,431.99
/ea
Free Shipping & Returns
$1,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/2 in NPTF
- Max. Fluid Temp. 250 Degrees F
- Includes Manhole Cleaner, Protection Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 81.057
- Zoro # G5488220
- Country of Origin Switzerland
- Category Pressure Washer Parts
Details
Item | Rotary Surface Cleaner/Pressure Washer |
Inlet | 1/2 in NPTF |
Max. Fluid Temp. | 250 Degrees F |
Includes | Manhole Cleaner, Protection Plate |
Description
Rotary Surface Cleaner/Pressure Washer, 1/2 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGA Saga LB-13 Full Size Brazilwood Violin Bow (LB-13)
- A & I PRODUCTS Jack, Implement Ratchet 22" x7" x2" (A-RJ1700)
- IGLOO Cooler, Wire Rack (25041)
- BLACK & DECKER Black & Decker 7305642 16 x 0.625 in. 3A Steel Corded Hedge Trimmer ; Assorted (7305642)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- MOSMATIC Rotary Surface Cleaner with Handles (80.788)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- MOSMATIC Rotary Surface Cleaner with Handles (80.159)
- MOSMATIC Rotary Surface Cleaner with Handles (78.260)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.45 (IDROJET2-1.45)
- Mosmatic Pressure Washer Parts