Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 80.771
Zoro # G5488360
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Height 10 in
- Cleaning Path 21 in
- Includes (2) 1/8 in NPTF Rotor Arms With Nozzles, (4) 2-1/4 in Stainless Steel Casters, Brush Ring, High Pressure Gun, Swivel
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 80.771
- Zoro # G5488360
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Height | 10 in |
Width | 21 in |
Length | 21 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Cleaning Path | 21 in |
Includes | (2) 1/8 in NPTF Rotor Arms With Nozzles, (4) 2-1/4 in Stainless Steel Casters, Brush Ring, High Pressure Gun, Swivel |
Max. Fluid Temp. | 250 Degrees F |
Housing Material | Stainless Steel |
Max. Operating Pressure | 4,000 psi |
Flow Rate | 3 to 12 gpm |
Description
Rotary Surface Cleaner with Handles, 21 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 21 in, Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Shrub Clump Grubber, HD (BG-19)
- KOHLER Clamp Muffler (24 237 13-S)
- FIMCO Sprayer Hose Barb Port Kit, 1/2 In. (5168833)
- MIDWEST AIR TECH/IMPORT 7' HD U Sty Fence Post (901157A)
- MOSMATIC Carwash Boom (66.079)
- MOSMATIC Rotary Surface Cleaner with Handles (80.788)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.506)
- MOSMATIC Carwash Wand Holder (29.127)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- ZORO SELECT Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925-MV70)
- Mosmatic Pressure Washer Parts