Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 80.770
Zoro # G5488379
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Cleaning Path 21 in
- Max. Fluid Temp. 250 Degrees F
- Includes (2) 1/8 in NPTF Rotor Arms With Nozzles, Brush Ring, High Pressure Gun, Swivel
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 80.770
- Zoro # G5488379
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Length | 21 in |
Height | 10 in |
Width | 21 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Cleaning Path | 21 in |
Max. Fluid Temp. | 250 Degrees F |
Includes | (2) 1/8 in NPTF Rotor Arms With Nozzles, Brush Ring, High Pressure Gun, Swivel |
Housing Material | Stainless Steel |
Flow Rate | 3 to 12 gpm |
Max. Operating Pressure | 4,000 psi |
Description
Rotary Surface Cleaner with Handles, 21 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 21 in, Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 25 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-25X40)
- DAYTON Snap Ring (1260430)
- HIGH TECH PET Armor Flex Aluminum Wall Tunnel Large for AF2-L (AW1-L)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.526)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC Rotary Surface Cleaner with Handles (80.771)
- MOSMATIC Pressure Washer Wand, 62" L, 4000 psi (81.925)
- MOSMATIC Carwash Wand Holder (29.083)
- MOSMATIC Surface Cleaner (78.293)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.35 (0204008060)
- Mosmatic Pressure Washer Parts