Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 80.359
Zoro # G5488345
product price: $2,843.99
/ea
Free Shipping & Returns
$2,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in NPTM
- Length 30 in
- Includes (3) 1/8 in NPTF Rotor Arms, (4) 2-1/4 in Stainless Steel Casters and Brush Ring, Swivel
- Cleaning Path 30 in
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 80.359
- Zoro # G5488345
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Length | 30 in |
Width | 30 in |
Height | 10 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 1/4 in NPTM |
Includes | (3) 1/8 in NPTF Rotor Arms, (4) 2-1/4 in Stainless Steel Casters and Brush Ring, Swivel |
Cleaning Path | 30 in |
Housing Material | Stainless Steel |
Max. Fluid Temp. | 250 Degrees F |
Flow Rate | 5 to 12 gpm |
Max. Operating Pressure | 7,300 psi |
Description
Rotary Surface Cleaner with Handles, 30 in Cleaning Path, Max. Operating Pressure 7,300 psi, Flow Rate 5 to 12 gpm, 1/4 in NPTM Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 30 in, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATH Suet Cake, AllSeason, HighEnergy, Bird's Blend Flavor, 1125 oz (DD4-12)
- STENS Recoil Starter Assembly 150-751 For Husqvarna 574362003 (150-751)
- HOOVER COMMERCIAL Handheld Blower, 270 cfm, 100 mph, 40 V, 6.1 lb (CH97019)
- JUMP START Commercial Seedling Heat Mat (MTMDA)
- MOSMATIC Rotary Surface Cleaner with Handles (78.274)
- MOSMATIC Rotary Surface Cleaner with Handles (80.788)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.526)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (80.658)
- MOSMATIC Carwash Undercarriage Cleaner Ramp (80.506)
- MOSMATIC Rotary Surface Cleaner with Handles (78.260)
- BE PRESSURE SUPPLY Surface Cleaner-Casters, 20" (85.403.011)
- Mosmatic Pressure Washer Parts