Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 80.159
Zoro # G5488351
product price: $2,561.99
/ea
Free Shipping & Returns
$2,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in NPTM
- Includes (2) 1/8 in NPTF Rotor Arms, (4) 2-1/4 in Stainless Steel Casters and Brush Ring, Swivel
- Flow Rate 3 to 12 gpm
- Width 21 in
- Max. Fluid Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 80.159
- Zoro # G5488351
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 21 in |
Height | 10 in |
Length | 21 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 1/4 in NPTM |
Includes | (2) 1/8 in NPTF Rotor Arms, (4) 2-1/4 in Stainless Steel Casters and Brush Ring, Swivel |
Flow Rate | 3 to 12 gpm |
Max. Fluid Temp. | 250 Degrees F |
Housing Material | Stainless Steel |
Max. Operating Pressure | 7,300 psi |
Cleaning Path | 21 in |
Description
Rotary Surface Cleaner with Handles, 21 in Cleaning Path, Max. Operating Pressure 7,300 psi, Flow Rate 3 to 12 gpm, 1/4 in NPTM Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 10 in, Width 21 in, Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 16-3/4", 5PT , HL 16.73" x2.5" x0.29" (A-B1EP1035)
- BOSS BUCK Protein Lwr Unit Poly 6in w/ 3 Way Head (19P3)
- JONES STEPHENS Economy Shovel, 46-1/2 in L Wood Handle (S49431)
- EMPIRE BRASS Empire Brass CRD-U-APS60W RV Vinyl All Purpose Shower Kit with 60" Hose - White (CRD-U-APS60W)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.426)
- MOSMATIC Carwash Boom (60.983)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC Pressure Washer Wand, 62" L, 4000 psi (81.925)
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4, Max. Pressure: 6, 000 psi (17-0002)
- Mosmatic Pressure Washer Parts