Shop All Pressure Washer Parts
Mosmatic
Rotary Surface Cleaner with Handles
Mfr # 78.260
Zoro # G5488318
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/8 in NPTF
- Width 8 in
- Housing Material Stainless Steel
- Height 19 in
- Flow Rate 3 to 12 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 78.260
- Zoro # G5488318
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Width | 8 in |
Height | 19 in |
Length | 8 in |
Details
Item | Rotary Surface Cleaner with Handles |
Inlet | 3/8 in NPTF |
Housing Material | Stainless Steel |
Flow Rate | 3 to 12 gpm |
Max. Fluid Temp. | 250 Degrees F |
Cleaning Path | 8 in |
Includes | (2) 1/8 in NPTF Rotor Arms With Nozzles, High Pressure Gun and Brush Ring, Swivel, Wand |
Max. Operating Pressure | 4,000 psi |
Description
Rotary Surface Cleaner with Handles, 8 in Cleaning Path, Max. Operating Pressure 4,000 psi, Flow Rate 3 to 12 gpm, 3/8 in NPTF Inlet, Max. Fluid Temp. 250 Degrees F, Stainless Steel Housing Material, Height 19 in, Width 8 in, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID FENCE 40 Oz. Concentrate Deer & Rabbit Repellent (HG-71136)
- DEWITT Biodegradable Stakes, PK500 (BIO-DSTAKE6)
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- MOSMATIC Rotary Surface Cleaner with Handles (80.785)
- MOSMATIC Undercarriage Cleaner (80.616)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (80.658)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- MOSMATIC Rotary Surface Cleaner with Handles (78.292)
- MOSMATIC DGVI Swivel, 1/2" NPTM x 1/2" NPTF (32.894)
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- Mosmatic Pressure Washer Parts