Shop All Automotive Brushes & Vacuums
Mosmatic
Pole Holder, 27.8" H, 2.4" dia., SS
Mfr # 29.097
Zoro # G6421847
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 13/16 in Weep Connection and Spring, 60 Degrees Angle, Floor Mount
- Material Stainless Steel
- Finish Polished
- Overall Dia. 2.4 in
- Height 27.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 29.097
- Zoro # G6421847
- Country of Origin Switzerland
- Category Automotive Brushes & Vacuums
Dimensions
Overall Dia. | 2.4 in |
Height | 27.8 in |
Overall Length | 27 3/4 in |
Overall Diameter | 2 3/8 in |
Overall Height | 27 3/4 in |
Details
Includes | 13/16 in Weep Connection and Spring, 60 Degrees Angle, Floor Mount |
Material | Stainless Steel |
Finish | Polished |
Item | Wand Holder |
Product Type | Wand Holder |
Description
Wand Holder, Product Type Wand Holder, Material Stainless Steel, Finish Polished, Includes 13/16 in Weep Connection and Spring, 60 Degrees Angle, Floor Mount, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Overall Diameter 2 3/8 in, Overall Height 27 3/4 in, Overall Length 27 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 9 Inch Units (010-13132-00)
- BOATLIFE BoatLIFE Life-Calk Cartridge - White (1033)
- VELVAC Electric Air Seat Valve Black Knob (032206)
- ACCESSORIES UNLIMITED Accessories unlimited AU108 8 in. Twist and Tune CB Antenna (AU108)
- MOSMATIC Car Wash Wall Boom, 8.3 H, 7 ft. 5" L, SS (68.559)
- MOSMATIC Car Wash Inline Ceiling Boom, 6 ft. 9" L (66.049)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.611)
- MOSMATIC Car Wash Brush Pole, 38" L, SS (25.988)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.617)
- WEILER 9-1/2" Truck Wash Brush, Grey Fiber Fill (44318)
- MR. GASKET LONG & SHORT ENG. BRUSHES (5189)
- Mosmatic Automotive Brushes & Vacuums