Shop All Pipe & Tubing Tool Parts
Mosmatic
Insert Nozzle, 0.7" H, 0.6" Dia., SS
Mfr # 0004 EG
Zoro # G6421899
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 4,000 psi
- Height 0.7 in
- Finish Polished
- Flow Rate 2 gpm
- Width 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 0004 EG
- Zoro # G6421899
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Height | 0.7 in |
Width | 0.6 in |
Overall Dia. | 0.6 in |
Inlet Connection Size | 1/8 in |
Overall Height | 3/4 in |
Overall Diameter | 5/8 in |
Nozzle Size | 4 |
Outlet Connection Size | 1/4 in |
Overall Width | 5/8 in |
Details
Item | Nozzle |
Pressure | 4,000 psi |
Finish | Polished |
Flow Rate | 2 gpm |
Material | Stainless Steel |
Product Type | Nozzle |
Minimum Flow Rate | 2 gpm |
Maximum Operating Pressure | 4,000 psi |
Maximum Flow Rate | 2 gpm |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Description
Nozzle, Product Type Nozzle, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Flow Rate 2 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature Not Applicable, Minimum Flow Rate 2 gpm, Nozzle Size 4, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Overall Diameter 5/8 in, Overall Height 3/4 in, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316612 3/16"x6-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316612)
- STABILA Fixed Head Tripod (07498)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- MILWAUKEE TOOL Twist to Lock Mount, Plastic CAP, Black (48-22-8399)
- ZORO SELECT Bracket 2 (TT11C547B2G)
- BOSCH O-Ring, 1610210144 (1610210144)
- WESTWARD Screw Driver (318-2199)
- RIDGID Rocker Arm Kit (60145)
- WESTWARD Bottom, M10x1 (311-4273)
- RIDGID Cutter Wheel (2191)
- REED BB CSO1 THRUST WASHER 98057 (CSO1TW)
- Mosmatic Power Tool Parts