Shop All Pipe & Tubing Tool Parts
Mosmatic
Insert Nozzle, 0.7" H, 0.6" dia., SS
Mfr # 0003 EG
Zoro # G6421908
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.6 in
- Finish Polished
- Overall Dia. 0.6 in
- Flow Rate 2 gpm
- Height 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 0003 EG
- Zoro # G6421908
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Width | 0.6 in |
Overall Dia. | 0.6 in |
Height | 0.7 in |
Overall Diameter | 5/8 in |
Overall Height | 3/4 in |
Nozzle Size | 3 |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/4 in |
Overall Width | 5/8 in |
Details
Item | Nozzle |
Finish | Polished |
Flow Rate | 2 gpm |
Pressure | 4,000 psi |
Material | Stainless Steel |
Product Type | Nozzle |
Minimum Flow Rate | 2 gpm |
Maximum Operating Pressure | 4,000 psi |
Maximum Flow Rate | 2 gpm |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Description
Nozzle, Product Type Nozzle, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Flow Rate 2 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature Not Applicable, Minimum Flow Rate 2 gpm, Nozzle Size 3, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Overall Diameter 5/8 in, Overall Height 3/4 in, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- CRAFTSMAN Socket Wrench Set, 1/4" Drive, 24 pcs. (CMMT12028)
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- DEWALT 12-1/2" Thickness Planer with Three Knife Cutter-Head (DW734)
- BOSCH Electronic Assembly and Pads, 120V (2610018986)
- RIDGID Nipple Chuck, 3 In (419)
- RIDGID Housing, Asm Main (65732)
- REED PILOT 4 5/16 X 1/4 04561 (HSPD)
- DAYTON Flat Jaw Plate (TT28992.00JG)
- RIDGID Cutter Wheel (74720)
- Mosmatic Pipe & Tubing Tool Parts