Shop All Pipe & Tubing Tool Parts
Mosmatic
Insert Nozzle, 0.7" H, 0.6" dia., SS
Mfr # 0002 EG
Zoro # G6421917
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure 4,000 psi
- Finish Polished
- Width 0.6 in
- Height 0.7 in
- Flow Rate 2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 0002 EG
- Zoro # G6421917
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Width | 0.6 in |
Height | 0.7 in |
Overall Dia. | 0.6 in |
Inlet Connection Size | 1/8 in |
Overall Diameter | 5/8 in |
Overall Height | 3/4 in |
Nozzle Size | 2 |
Overall Width | 5/8 in |
Outlet Connection Size | 1/4 in |
Details
Item | Nozzle |
Pressure | 4,000 psi |
Finish | Polished |
Flow Rate | 2 gpm |
Material | Stainless Steel |
Outlet Connection Type | NPT |
Inlet Connection Type | NPT |
Minimum Flow Rate | 2 gpm |
Product Type | Nozzle |
Maximum Flow Rate | 2 gpm |
Maximum Operating Pressure | 4,000 psi |
Description
Nozzle, Product Type Nozzle, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Flow Rate 2 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature Not Applicable, Minimum Flow Rate 2 gpm, Nozzle Size 2, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Overall Diameter 5/8 in, Overall Height 3/4 in, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Bit Kit, Torx(R), 32 pcs (TSBK-001)
- CRESCENT LUFKIN 1/2" x 30m/100' Fiberglass SAE/Metric Dual Sided Tape Measure (FM030CME)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 17/64 (47717)
- BOSCH Brush Set (2604320910)
- RIDGID Tube, Guide (56132)
- RIDGID Adapter Pawl, PK2 (44910)
- BOSTITCH Washer, 854004 (854004)
- BOSCH O-Ring, 1610210095 (1610210095)
- WESTWARD Vise Grip Adapter, Single Lead Thread (1MZP8-20)
- MILWAUKEE TOOL Seal (45-06-0050)
- Mosmatic Pipe & Tubing Tool Parts