Shop All Pressure Washer Parts
Mosmatic
Carwash Wand Holder
Mfr # 29.143
Zoro # G608664564
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 28 1/4 in
- Overall Height 28 1/4 in
- Overall Diameter 3 7/8 in
- Features High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 29.143
- Zoro # G608664564
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Overall Length | 28 1/4 in |
Overall Height | 28 1/4 in |
Overall Diameter | 3 7/8 in |
Details
Item | Carwash Wand Holder |
Material | Stainless Steel |
Features | High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay |
Finish | Polished |
Maximum Operating Temperature | 250 Degrees F |
Product Type | Wand Holder |
Description
Carwash Wand Holder, Product Type Wand Holder, Material Stainless Steel, Finish Polished, Includes Not Applicable, Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 250 Degrees F, Features High Quality Workmanship, Solid Construction and High Quality Materials Enhance their Function and Appearance, which increases Value to Your Wash Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET MINI LATEX LOOFA DOG 6"" (61036)
- KING OF SPADES Footpad For King of Spades (FOOT PAD)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- DEWALT QC Nozzles - Size 3.5 (7100634)
- MOSMATIC Carwash Boom (66.079)
- MOSMATIC Surface Cleaner (78.293)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.456)
- MOSMATIC Rotary Surface Cleaner with Handles (80.775)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (80.658)
- MOSMATIC Rotary Surface Cleaner with Handles (78.274)
- A.R. NORTH AMERICA O-Ring, AR3220430 (AR3220430)
- Mosmatic Pressure Washer Parts