Shop All Pressure Washer Parts
Mosmatic
Carwash Undercarriage Cleaner Ramp
Mfr # 80.508
Zoro # G208664568
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$11,647.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Unfinished
- Overall Length 57 5/8 in
- Includes (2) Ramps, Undercarriage Center Cleaning System (nozzles not included)
- Maximum Speed 2,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mosmatic
- MFR # 80.508
- Zoro # G208664568
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Overall Length | 57 5/8 in |
Overall Width | 105 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Carwash Undercarriage Cleaner Ramp |
Material | Stainless Steel |
Finish | Unfinished |
Includes | (2) Ramps, Undercarriage Center Cleaning System (nozzles not included) |
Maximum Speed | 2,000 RPM |
Product Type | Undercarriage Cleaner Ramp |
Features | Ramp and center undercarriage system |
Description
Carwash Undercarriage Cleaner Ramp, Product Type Undercarriage Cleaner Ramp, Material Stainless Steel, Finish Unfinished, Includes (2) Ramps, Undercarriage Center Cleaning System (nozzles not included), Inlet Connection Size Not Applicable, Inlet Connection Type Not Applicable, Maximum Flow Rate Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Features Ramp and center undercarriage system, Maximum Speed 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTURF Eco Turf Staple Ease Bio Pro Stake Driver (SED-B-1)
- COLEMAN-MACH Deluxe Non-Ducted Ceiling Assembly, White (9430D715)
- MIDWEST AIR TECH/IMPORT 5' LD U Sty Fence Post (901155A)
- ILC Replacement For FISHER PRICE 39008004 (3900-8004)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- MOSMATIC HP Wand, Standard Nozzle, 49" (24.939)
- MOSMATIC Pressure Washer Wand, 62" L, 4000 psi (81.925)
- MOSMATIC Rotary Surface Cleaner with Handles (78.274)
- MOSMATIC Carwash Boom (66.079)
- MOSMATIC HP Wand, Gum Remover Nozzle, 52" (24.929)
- A.R. NORTH AMERICA Gauge, 2000psi, S.S.1/8" (0240GXB2000)
- Mosmatic Pressure Washer Parts