Shop All Pressure Washer Parts
Mosmatic
Carwash Boom
Mfr # 66.079
Zoro # G808664555
product price: $972.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes 90 Degrees swivel, inline swivel, insulation, Internal hose
- Overall Length 9 in
- Outlet Connection Type NPTF
- Outlet Connection Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 66.079
- Zoro # G808664555
- Country of Origin Switzerland
- Category Pressure Washer Parts
Dimensions
Overall Length | 9 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Details
Item | Carwash Boom |
Material | Stainless Steel |
Includes | 90 Degrees swivel, inline swivel, insulation, Internal hose |
Outlet Connection Type | NPTF |
Finish | Polished |
Inlet Connection Type | NPTF |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 4,000 psi |
Product Type | Ceiling Boom |
Features | 360 Degree Smooth Rotation, A Few Examples are Car Wash, Food Processing, Mining and Manufacturing, A Real All-Around Product with Versatile Applications Anywhere Liquids, Air or Gas are Used, Multiple Industrial Applications, Sealed Bearing Design, The Classic Straight Ceiling Boom Has Uses in Many Industrial Fields |
Description
Carwash Boom, Product Type Ceiling Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate Not Applicable, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE PET Dog Brea Food Pantry/Double Diner, Antiq (EHPD404)
- DEER STOPPER Deer Stopper Deer Repellent (DSU-032)
- BRIGGS & STRATTON Cover, Spring Rubber (7019109YP)
- HI-YIELD 2, 4-D 1 Gal. Concentrate Selective Weed Killer (21416)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.506)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.556)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.406)
- MOSMATIC Rotary Surface Cleaner with Handles (78.262)
- MOSMATIC Carwash Boom (67.429)
- MOSMATIC Rotary Surface Cleaner with Handles (80.772)
- KOHLER Fuel Filter (25 050 07-S)
- Mosmatic Pressure Washer Parts