Shop All Automotive Brushes & Vacuums
Mosmatic
Car Wash Wall Boom, 8.3 H, 7 ft. 5" L, SS
Mfr # 68.559
Zoro # G6421865
product price: $1,264.99
/ea
Free Shipping & Returns
$1,264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. 250 Degrees F
- Pressure 4,000 psi
- Flow Rate 3 to 12 gpm
- Height 8.3 in
- Length 7 ft 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mosmatic
- MFR # 68.559
- Zoro # G6421865
- Country of Origin Switzerland
- Category Automotive Brushes & Vacuums
Dimensions
Height | 8.3 in |
Length | 7 ft 5 in |
Overall Length | 89 in |
Overall Height | 8 1/4 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/8 in |
Details
Temp. | 250 Degrees F |
Pressure | 4,000 psi |
Flow Rate | 3 to 12 gpm |
Outlet | 3/8 in NPTF |
Inlet | 3/8 in NPTF |
Material | Stainless Steel |
Item | Wall Boom |
Finish | Polished |
Includes | 90 Degrees swivel, inline swivel, insulation, Internal hose |
Maximum Operating Temperature | 250 Degrees F |
Minimum Flow Rate | 3 gpm |
Features | 180 Degree Smooth Rotation, Insulated HP-Hose |
Inlet Connection Type | NPTF |
Maximum Operating Pressure | 4,000 psi |
Maximum Flow Rate | 12 gpm |
Product Type | Wall Boom |
Outlet Connection Type | NPTF |
Description
Wall Boom, Product Type Wall Boom, Material Stainless Steel, Finish Polished, Includes 90 Degrees swivel, inline swivel, insulation, Internal hose, Inlet Connection Size 3/8 in, Inlet Connection Type NPTF, Maximum Flow Rate 12 gpm, Maximum Operating Pressure 4,000 psi, Maximum Operating Temperature 250 Degrees F, Features 180 Degree Smooth Rotation, Insulated HP-Hose, Minimum Flow Rate 3 gpm, Outlet Connection Size 3/8 in, Outlet Connection Type NPTF, Overall Height 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- BALDWIN FILTERS Air Filter, 9-21/32 x 3-9/16 in. (PA1680)
- DORMAN Exhaust Gas Recirculation Tube, 598-156 (598-156)
- CURT Cld-Wthr Replacment RV Blade Harness, 10 ft. (56613)
- MOSMATIC Car Wash Inline Ceiling Boom, 6 ft. 9" L (66.049)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.617)
- MOSMATIC Pole Holder, 27.8" H, 2.4" dia., SS (29.097)
- MOSMATIC Vehicle Undercarriage Cleaner, 21" dia. (80.611)
- MOSMATIC Car Wash Brush Pole, 38" L, SS (25.988)
- CARRAND Dbl Loop Wheel Brush, 92010 (CRD92010)
- STAR BRITE BRUSH MED WASH 8""BLUE (40011)
- Mosmatic Automotive Brushes & Vacuums