Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish
Mfr # SP-3
Zoro # G9869962
product price: $6.79
/ea
Sold in multiples of 5 for $33.95
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Case Hardened Steel
- Finish Black Oxide
- Outside Dia. 1-3/8"
- Male I.D. .656 in
- Female I.D. .687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morton
- MFR # SP-3
- Zoro # G9869962
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 5/8" |
Outside Dia. | 1-3/8" |
Radius | 1 3/4 in |
Details
Item | Washer |
Material | Case Hardened Steel |
Finish | Black Oxide |
Male I.D. | .656 in |
Female I.D. | .687 in |
Thickness | 5/16" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Thickness Tolerance | 0.03 |
Rockwell Hardness | Light Case C48 |
Description
Self Aligning Washer Set, Case Hardened Black Oxide Finish, Concave and Convex
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 25 PK (U04026.050.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 2-1/2in Grade 18-8 Stainless Steel 25PK (9062374)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1, PK100 (U07840.019.0100)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- MORTON Washer, Fits Bolt Size 1/2" Case Hardened Steel, Black Oxide Finish (SP-2)
- MORTON Washer, Fits Bolt Size 1-1/8" Case Hardened Steel, Black Oxide Finish (SP-7)
- MORTON Washer, Fits Bolt Size 1-3/4" Stainless Steel, Plain Finish (SP-11SS)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MORTON Washer, Fits Bolt Size 1" Case Hardened Steel, Black Oxide Finish (SP-6)
- Morton Spherical Washers