Shop All Spherical Washers
Morton
Washer, Fits Bolt Size 3/8" Stainless Steel, Plain Finish
Mfr # SP-1SS
Zoro # G9869332
Sold in multiples of 5 for $33.45
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Dia. 7/8"
- Male I.D. .406 in
- Female I.D. .437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morton
- MFR # SP-1SS
- Zoro # G9869332
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 3/8" |
Outside Dia. | 7/8" |
Radius | 1 1/4 in |
Details
Item | Washer |
Material | Stainless Steel |
Finish | Plain |
Male I.D. | .406 in |
Female I.D. | .437 in |
Thickness | 1/4" |
Standards | RoHS/REACH |
System of Measurement | SAE |
Thickness Tolerance | 0.03 |
Rockwell Hardness | B83 |
Description
Self Aligning Washer Set, Stainless Steel, Concave and Convex
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: PA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- ARROW Rla Rivet 1/8 Aluminum Long (RLA1/8L)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive (ST516X518-25PC)
- MORTON Washer, Fits Bolt Size 5/16" Case Hardened Steel, Black Oxide Finish (SP-01)
- MORTON Washer, Fits Bolt Size 5/8" Case Hardened Steel, Black Oxide Finish (SP-3)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- MORTON Washer, Fits Bolt Size 1-1/8" Stainless Steel, Plain Finish (SP-7SS)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- KIPP Spherical Washer, Fits Bolt Size 6.4 mm Stainless Steel (K0729.0106)
- Morton Leveling Washers